3/4" Conduit Die

Item #: 0924995

Cat #: 7212SP-3/4D

UPC: 783310092797

$ 10.49 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
3/4" Conduit Die, Capacity: Mild Steel up to 10 GA (35 mm), Material: Carbon Steel, Nickel Plated

Overview

3/4" Conduit Die, Capacity: Mild Steel up to 10 GA (35 mm), Material: Carbon Steel, Nickel Plated

SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available in 3/4" - 2" conduit sizes and punch kits

Also known as: 783310092797, 7212SP-3/4D, GRE7212SP34D

Specifications

Diameter: 3/4 in
Material: Carbon Steel
Diameter: 3/4 in
Material: Carbon Steel