Punch 3/4" Conduit

Item #: 0924985

Cat #: 7212SP-3/4P

UPC: 783310009528

$ 81.04 EA
Company wide:
0 in stock
Documents & Guides
3/4" Conduit Punch, Capacity: Mild Steel up to 10 GA (35 mm)

Overview

3/4" Conduit Punch, Capacity: Mild Steel up to 10 GA (35 mm)

SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available in 3/4" - 2" conduit sizes and punch kits.

Also known as: 783310009528, 7212SP-3/4P, GRE7212SP34P

Specifications

Diameter: 3/4 in
Material: Carbon Steel
Diameter: 3/4 in
Material: Carbon Steel