C-h Cvx100-480D Surge Protection Device

Item #: 0924982

Cat #: CVX100-480D

UPC: 786685216294

$ 809.72 EA
Company wide:
5 in stock
Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase Delta, 380-480V AC, Max Surge Current Per Phase: 100 kA, NEMA 4X, Panel Mount.

Overview

Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase Delta, 380-480V AC, Max Surge Current Per Phase: 100 kA, NEMA 4X, Panel Mount.

In a business environment that calls for 24/7 uptime and reliability, Eaton CVX050 and CVX100 surge protective devices (SPDs) ensure that investments in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels or equipment disconnects, the CVX050/100 provides enhanced surge protection for mission-critical applications.

Also known as: 786685216294, CVX100-480D, CUTCVX100480D

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Phase: 3
Volts AC: 480
Interrupt Rating AC: 100 kA
Mounting: Panel
IP/NEMA Rating: NEMA 4X