Breaker, 20A, 120/240VAC, 1P, Bolt On, 22kAIC, GFCI

Item #: 0924976

Cat #: THHQB1120GF

UPC: 783164123661

Company wide:
0 in stock
Documents & Guides
Breaker, 20A, 120/240VAC, 1P, Bolt On, 22kAIC, GFCIBreaker, 20 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On, Ground Fault Interrupting Circuit

Overview

Breaker, 20A, 120/240VAC, 1P, Bolt On, 22kAIC, GFCIBreaker, 20 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On, Ground Fault Interrupting Circuit
Also known as: 783164123661, THHQB1120GF, GENTHHQB1120GF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On