Shallow Strut - Solid, Stainless Steel 304, 1-5/8" x 13/16" x 20'

Item #: 0924951

Cat #: P4100 20SS

UPC: 786364048710

$ 36.19 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Stainless Steel, 20' Long

Overview

Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Stainless Steel, 20' Long

Channel - No Holes, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.

Also known as: 786364048710, P4100 20SS, SHALLOWSTRUTSSNH20

Specifications

Length: 20 ft
Height: 13/16 in
Width: 1-5/8 in
Material: Stainless Steel 304
Length: 20 ft
Width: 1-5/8 in
Height: 13/16 in
Material: Stainless Steel 304