Eaton SPD series surge protection device

Item #: 0924950

Cat #: SPD200208Y3K

UPC: 786685328348

$ 2944.97 EA
Company wide:
0 in stock
Surge Protection Device, SPD series, 200 kAIC, 120/208V wye (4W+G), Standard feature package and surge counter, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage

Overview

Surge Protection Device, SPD series, 200 kAIC, 120/208V wye (4W+G), Standard feature package and surge counter, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage

EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.

Also known as: 786685328348, SPD200208Y3K, CUTSPD200208Y3K

Specifications

IP/NEMA Rating: NEMA 1
IP/NEMA Rating: NEMA 1