CROSS CONNECTOR

Item #: 0924919

Cat #: 9A1240

UPC: 781011991654

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 9A-1240 CROSS CONNECTOR

Overview

BLN 9A-1240 CROSS CONNECTOR
Also known as: 781011991654, 9A1240, BLI9A1240

Specifications

Material: PVC
Diameter: 2 in
Angle: 90°
Material: PVC
Angle: 90°
Diameter: 2 in