10kv Insulation Tester

Item #: 0924890

Cat #: FLUKE-1555

UPC: 095969550925

$ 7605.99 EA
Company wide:
0 in stock
Documents & Guides
10kV Insulation Resistance Tester. Display: 75mm x 105mm. Weight 8.2 lbs. Resistance measurements up to 2TO

Overview

10kV Insulation Resistance Tester. Display: 75mm x 105mm. Weight 8.2 lbs. Resistance measurements up to 2TO

The Fluke 1555 insulation resistance tester offers digital insulation testing up to 10 kV, making it ideal for testing high voltage equipment including switchgear, motors, generators and cables. Data collection is easy using the Fluke Connect wireless app. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone, rather than a hard-to-read set of changing values. And you can create reports quickly, simply using drag-and-drop – something you won’t find anywhere else. The 1555 insulation tester can now conduct the entire range of test voltages specified in IEEE 43-2000 with a best in class, 3 year warranty and CAT IV 600 V safety rating.

Also known as: 095969550925, FLUKE-1555, FLUFLUKE1555

Specifications

No Specifications Available