Opal Osp 50x40x30 3 Door

Item #: 0924860

Cat #: T504030PM3

UPC: 783510218638

$ 14528.64 EA
Company wide:
0 in stock
Pad Mounted Datacom Cabinet - Opal Cabinet, Opal Osp Enc, 3 Door, Bulletin Dpmc, Size/dims: 48.50x43.54x30.00, Material: Aluminum, Finish: Lt Gray

Overview

Pad Mounted Datacom Cabinet - Opal Cabinet, Opal Osp Enc, 3 Door, Bulletin Dpmc, Size/dims: 48.50x43.54x30.00, Material: Aluminum, Finish: Lt Gray

Protect communications equipment from the elements in various environments with OPAL, an aluminum pad-mounted cabinet. OPAL is offered in three- and five-door models and is designed to meet Telcoria NEBS GR-487-CORE requrements.

Also known as: 783510218638, T504030PM3, HOFT504030PM3

Specifications

Depth: 30 in
Material: Aluminum
IP/NEMA Rating: NEMA 12
Width: 43.540 in
Height: 48.500 in
Depth: 30 in
IP/NEMA Rating: NEMA 12
Height: 48.500 in
Material: Aluminum
Width: 43.540 in