Occupancy Sensor Switch, 6A, Maestro, White

Item #: 0924852

Cat #: MS-OPS6M2-DV-WH

UPC: 027557984324

$ 52.29 EA
Company wide:
84 in stock
Lutron Maestro Dual Voltage Motion Sensor switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)

Overview

Lutron Maestro Dual Voltage Motion Sensor switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)

Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in white

Also known as: 027557984324, MS-OPS6M2-DV-WH, LUTMSOPS6M2DVWH, rheostat switch

Features & Benefits

  • Multi-location, single pole/3-way
  • Works with incandescent, halogen, magnetic and electronic low-voltage and non-dim LED and non-dim fluorescent bulbs, as well as general purpose fans
  • Up to 6-Amps for lighting (120 Volts/277 Volts) and 3-Amps for fans
  • Automatically turn lights on and off based on room occupancy
  • Uses advanced XCT sensing technology, offering the most reliable on/off performance up to 30 ft.
  • Coordinating claro wall plate and accessories sold separately
  • Requires ground wire
  • Senses daylight, so lights don't turn on inadvertently (optional)
  • Can be switched to vacancy mode (manual-on, auto off)
  • Coordinating Claro Wall Plate and accessories sold separately. Lutron's Maestro Occupancy Sensing Switch gives you one less thing to worry about, turning the lights on and off when you enter and leave the room. It's a simple, easy, and low cost way to save energy and add light automation to your home. Install a Maestro Occupancy Sensing Switch and lights turn on when you enter the room, and then turn off automatically after you leave. The switch works just like a Lutron Maestro switch, allowing

Specifications

Amps: 6, 3
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Type: Occupancy
Amps: 6, 3
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: White
Type: Occupancy