LED Luminaire, Quadcast, 56W, 120-277V

Item #: 0924815

Cat #: QDCAST1A

UPC:

Company wide:
0 in stock
LED Luminaire, Quadcast, 56W, 120-277VLED Fixture, Quadcast, 56W, 120-277V, Application: Parking/Garage/Canopy Luminaire, Color: Grey, Includes: Quick-Mount Bracket System.

Overview

LED Luminaire, Quadcast, 56W, 120-277VLED Fixture, Quadcast, 56W, 120-277V, Application: Parking/Garage/Canopy Luminaire, Color: Grey, Includes: Quick-Mount Bracket System.
Also known as: QDCAST1A, LMKQDCAST1A, Cooper Quadcast, quad cast, garage led, garage fixture, canopy led

Specifications

Color: Gray
Wattage: 56
Type: Luminaire
Light Technology: LED
Volts AC Range: 120 - 277
Color: Gray
Type: Luminaire
Volts AC Range: 120 - 277
Wattage: 56
Light Technology: LED