Eg 65ka 3 Pole 50 Amp Bolt Breaker

Item #: 0924812

Cat #: EGH3050FFB

UPC: 786685381893

$ 2158.08 EA
Company wide:
0 in stock
Documents & Guides
C-H EGH3050FFB BREAKER

Overview

C-H EGH3050FFB BREAKER
Also known as: 786685381893, EGH3050FFB, CUTEGH3050FFB

Specifications

Poles: 3
Volts AC: 347, 690Y
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 50
Interrupt Rating AC: 35 kA
Volts AC: 347, 690Y
Mounting: Bolt On