Soft Starter

Item #: 0924751

Cat #: S811+V50N3S

UPC: 782116338108

$ 11652.32 EA
Company wide:
0 in stock
Soft Starter 290mm 500a W/ Opt Inside The Delta

Overview

Soft Starter 290mm 500a W/ Opt Inside The Delta

S811+ Soft Starter, 500A, V-frame, Three-pole, 24V power, 200-600V operating voltage, 47-63 Hz, 1-2 conductors, #2/0 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30 C to -50 C

Also known as: 782116338108, S811+V50N3S, CUTS811+V50N3S

Specifications

Type: Soft Starter
Type: Soft Starter