
TMC2 Connector, 1-1/4", Class I, Division, Aluminum
Item #: 0924741
Cat #: TMC2125137A
UPC: 781381300780
$ 160.66 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300780, TMC2125137A, APPTMC2125137A
Specifications
| Diameter: | 1 1/4 in |
| Material: | Aluminum |
| Diameter Range: | 0.940 - 1.280 in, 1.020 - 1.370 in |
| Diameter: | 1 1/4 in |
| Diameter Range: | 0.940 - 1.280 in, 1.020 - 1.370 in |
| Material: | Aluminum |