Fluorescent Lamp, TuffGuard Coated, 40W, T12, 4100K

Item #: 0924716
Cat #: F40T12/CWSupreme/ALTO TG
UPC: 046677424008
Call for price
Company wide:
242 in stock
Fluorescent, TuffGuard Coated, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Length: 48 in. *Philips Part # 42400-2* ***EXCLUDED FROM SALE IN NEVADA, OREGON & WASHINGTON***

Overview

Fluorescent, TuffGuard Coated, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Length: 48 in. *Philips Part # 42400-2* ***EXCLUDED FROM SALE IN NEVADA, OREGON & WASHINGTON***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677424008, F40T12/CWSupreme/ALTO TG, PHIF40T12CWSUPTG

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2600
Wattage: 40
Length: 4 ft, 48 in
Color Rendering Index (CRI): 89
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 89
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 2600
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)