This product has been discontinued.

LED Strip Lighting, 2", 24V, White *** Discontinued ***
Item #:
0924697
Cat #:
98611SW-15
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Strip Lighting, 2", 24V, White24V LED Strip Lighting, 2 Inch Section, White Face, 3000K 85 CRI *** Discontinued ***
Overview
LED Strip Lighting, 2", 24V, White24V LED Strip Lighting, 2 Inch Section, White Face, 3000K 85 CRI *** Discontinued ***
Also known as: 98611SW-15, SEA98611SW15
Specifications
Color Temperature: | 3000 (Warm White) |
Length: | 2 in |
Color: | White |
Volts AC: | 24 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Light Technology: | LED |
Length: | 2 in |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)