This product has been discontinued.

12V LED Tape Lighting, 12" section, 3000K *** Discontinued ***
Item #:
0924691
Cat #:
98606SW-15
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
12V LED Tape Lighting, 12" section, 3000K12V LED Tape Lighting, 12" section, 3000K, White *** Discontinued ***
Overview
12V LED Tape Lighting, 12" section, 3000K12V LED Tape Lighting, 12" section, 3000K, White *** Discontinued ***
Also known as: 98606SW-15, SEA98606SW15
Specifications
Length: | 1 ft |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Light Technology: | LED |
Length: | 1 ft |
Volts AC: | 12 |
Color Temperature: | 3000 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)