12V LED Tape Lighting, 5 foot section, 3000K

Item #: 0924690
Cat #: 98607SW-12
UPC:
Call for price
Company wide:
0 in stock
12V LED Tape Lighting, 5 Foot Section, 3000K, Color: Black * NOTE: As of November 2016; NO LONGER MADE *

Overview

12V LED Tape Lighting, 5 Foot Section, 3000K, Color: Black * NOTE: As of November 2016; NO LONGER MADE *
Also known as: 98607SW-12, SEA98607SW12

Specifications

Color Temperature: 3000 (Warm White)
Length: 5 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Light Technology: LED
Length: 5 ft

Customer Reviews

No reviews for this product
(0)