
LED Tape Light Cable, 6", Black
Item #:
0924683
Cat #:
98651S-12
UPC:
785652158100
Call for price
Company wide:
0
in stock
Documents & Guides
6" LED Tape Light Interconnection Cable, black finish
Overview
6" LED Tape Light Interconnection Cable, black finish
Also known as: 785652158100, 98651S-12, SEA98651S12
Specifications
Length: | 6 in |
Color: | Black |
Light Technology: | LED |
Length: | 6 in |
Light Technology: | LED |
Color: | Black |
Customer Reviews
No reviews for this product
(0)