AMB 100W 24V DIRECT WIRE TRANS

Item #: 0924680
Cat #: 98062-12
UPC:
Call for price
Company wide:
0 in stock
Direct Wire, 100W, 24V Zero Load Electronic Transformer, Black Finish.

Overview

Direct Wire, 100W, 24V Zero Load Electronic Transformer, Black Finish.
Also known as: 98062-12, SEA9806212

Specifications

Wattage: 100
Color: Black
Light Technology: LED
Wattage: 100
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)