Electronic Transformer, 24V *** Discontinued ***

Item #: 0924679
Cat #: 98051-12
UPC:
Call for price
Company wide:
0 in stock
Plug-in, 24V 60w Zero Load Electronic Transformer, Color: Black *** Discontinued ***

Overview

Plug-in, 24V 60w Zero Load Electronic Transformer, Color: Black *** Discontinued ***
Also known as: 98051-12, SEA9805112

Specifications

Type: Accessory
Color: Black
Volts AC: 24
Wattage: 60
Type: Accessory
Volts AC: 24
Color: Black
Wattage: 60

Customer Reviews

No reviews for this product
(0)