
12V LED Tape Lighting, 5 foot section, 2700K
Item #:
0924668
Cat #:
98677SW-12
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
12V LED Tape Lighting, 5 foot section, 2700K, Color: Black
Overview
12V LED Tape Lighting, 5 foot section, 2700K, Color: Black
Also known as: 98677SW-12, SEA98677SW12
Specifications
Length: | 5 ft |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 5 ft |
Light Technology: | LED |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)