5hp,1750rpm,3ph,60hz,184t,3640m,opsb,f2

Item #: 0924653

Cat #: EFM3218T

UPC: 781568173282

Call for price
Company wide:
0 in stock
Documents & Guides
5hp,1750rpm,3ph,60hz,184t,3640m,opsb,f2

Overview

5hp,1750rpm,3ph,60hz,184t,3640m,opsb,f2
Also known as: 781568173282, EFM3218T, BLMEFM3218T

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5