1
more

4-11/16" Square Boxes, Welded, 3-1/4" Deep, Large Capacity Bracket
Item #: 0924557
Cat #: 263
UPC: 050169002636
$ 57.74 EA
Company wide:
0
in stock
4-11/16" Square Box, Welded, Metallic. Depth: 3-1/4". Side Knockouts: (6) 1/2" & 3/4", (2) 3/4" & 1", (2) 1" & 1-1/4", (2) 1" & 2". Bottom Knockouts: (2) 1/2"-3/4", (2) 1"-1-1/4". Cubic Inches: 113.3". Includes: Ground Screw.
Overview
4-11/16" Square Box, Welded, Metallic. Depth: 3-1/4". Side Knockouts: (6) 1/2" & 3/4", (2) 3/4" & 1", (2) 1" & 1-1/4", (2) 1" & 2". Bottom Knockouts: (2) 1/2"-3/4", (2) 1"-1-1/4". Cubic Inches: 113.3". Includes: Ground Screw.
RACO Large capacity boxes are used for audio, video, data and power applications providing ample space for Cat 6A and fiber optic cable bends
Also known as: 050169002636, 263, RAC263
Features & Benefits
- Large capacity design measures 4-11/16 in. H x 7-3/4 in. W x 3-1/4 in. D
- Accepts standard 4 in. square device and flat covers or 792, 793, 794 3-gang device covers
- Built-in tabs for spanner bars
- Includes 1/2 in. thru 2 in. knockouts
- Accepts 981 voltage partition (UL Listed)
- Ground screw provided
- 7-3/4 in. wide
- 4-11/16 in. square x 3-1/4 in. deep
- N/A
Specifications
| Depth: | 3 1/4 in |
| Knockout Diameter: | 2 in, 1 1/2 in, 3/4 in, 1 1/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 3 1/4 in |
| Mounting: | Screw On, Nail On |
| Knockout Diameter: | 2 in, 1 1/2 in, 3/4 in, 1 1/4 in, 1 in |
| Material: | Steel |