Electronic Ballast, 4 Lamp, Instant Start, 120-277 Volt, T8

Item #: 0924479

Cat #: IOPA-4P32-N-35I

UPC: 781087115244

$ 50.52 EA
Company wide:
46 in stock
Documents & Guides
Electronic Ballast, 4 Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W

Overview

Electronic Ballast, 4 Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W

Electronic Ballast, 4 Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W

Also known as: 781087115244, IOPA-4P32-N-35I, ADVIOPA4P32N35I, micro can

Specifications

Type: Instant Start, Electronic
Wattage: 32, 28, 25
Volts AC: 120, 277
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277
Family / Style: Optanium
Wattage: 32, 28, 25
Shape: T8 (Tubular)