HDST, 60 A, NEMA 12/3R, 600 V, 3-pole

Item #: 0924466

Cat #: DH362FDKW

UPC: 782116961894

$ 2183.24 EA
Company wide:
4 in stock
Eaton Enhanced visible blade single-throw safety switch, Enhanced visible blades, 60 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, Enhanced visible blades, 60 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

ES-CDPA-Eaton Enhanced Visible Blade Safety Switches

Also known as: 782116961894, DH362FDKW, CUTDH362FDKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12