W/proof Elec Reel, 50', 12/3 So Cord

Item #: 0924455

Cat #: HBL501232W

UPC: 783585209159

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Cord And Cable Reels, Weatherproof Cordreel, 50',12/3 So Cord, Yellow

Overview

Hubbell Wiring Device Kellems, Cord And Cable Reels, Weatherproof Cordreel, 50',12/3 So Cord, Yellow

Heavy Duty Industrial Weatherproof Reels are engineered for the most arduous and demanding environments, with a 600V rating and UL Type 4 enclosure rating. Designed for use with 15, 20, and 30 amp industrial products such as portable outlet boxes, Insulgrip® and Twist-Lock® devices and pendant push-button stations.

Also known as: 783585209159, HBL501232W, KELHBL501232W

Features & Benefits

  • Ratchet lock can be disengaged in field
  • Optional pivot base allows 340° rotation of reel
  • Multi-position roller guide can be mounted in four different positions

Specifications

Amps: 20
Amps: 20