TYPE 3R SCREW COVER ENCLOSURES W/O KO 12X12X10

Item #: 0924444

Cat #: 121210 RTSC NK

UPC: 782051055733

$ 273.96 EA
Company wide:
0 in stock
Documents & Guides
TYPE 3R SCREW COVER ENCLOSURES W/O KO 12X12X10

Overview

TYPE 3R SCREW COVER ENCLOSURES W/O KO 12X12X10
Also known as: 782051055733, 121210 RTSC NK, CIR121210RTSCNK

Specifications

Height: 12 in
Depth: 10 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Mounting: Surface
Material: Steel