CR123C, GE, Panel Mounted Overload Relay Heater, Nema Size 2

Item #: 0924432

Cat #: CR123C440B

UPC: 783166309025

$ 22.37 EA
Company wide:
0 in stock
Documents & Guides
Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Heater. CR123C44

Overview

Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Heater. CR123C44
Also known as: 783166309025, CR123C440B, ABBCR123C440B

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps Range: 42 - 43.200
Type: Heater Element
Material: Steel
Amps Range: 42 - 43.200
Mounting: Relay
Family / Style: CR123

Customer Reviews

No reviews for this product
(0)