11W T5 Mini Incandescent Lamp

Item #: 0924361

Cat #: S4553

UPC: 045923045530

Company wide:
0 in stock
11 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 12 Volt; 4-Card

Overview

11 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 12 Volt; 4-Card
Also known as: 045923045530, S4553, SATS4553

Specifications

Volts AC: 12
Shape: T5 (Tubular)
Wattage: 11
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Wattage: 11
Light Technology: Incandescent
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Dimmable: No