MOULD 36MM REBAR TO 120MM

Item #: 0924357

Cat #: RDH59Y6

UPC: 782856668725

Company wide:
0 in stock
Documents & Guides
CAD RDH59Y6 MOULD 36MM REBAR

Overview

CAD RDH59Y6 MOULD 36MM REBAR
Also known as: 782856668725, RDH59Y6, CADRDH59Y6

Specifications

Type: Horizontal, Cable to Rebar
Type: Horizontal, Cable to Rebar