Strut Clip with 1/4" - 20 Screw, Non-Metallic

Item #: 0924354

Cat #: NM1000

UPC: 018997546159

$ 2.64 EA
Company wide:
175 in stock
Documents & Guides
Strut Clip, with 1/4" - 20 Screw, Non-Metallic, 100 Pack

Overview

Strut Clip, with 1/4" - 20 Screw, Non-Metallic, 100 Pack

Fast and easy to install, one-piece, non-metallic QuickLATCH mounts to walls, metal strut and studs, and threaded rod up to 1/4-20...works with Arlington’s Strut Clip too. Strut Clip holds pipe hangers securely on strut. It fits 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", and NOW 2-1/2", 3", 3-1/2", and 4" EMT, rigid, IMC and PVC. The larger 2-1/2" to 4" sizes have an additonal opening for the optional securing of tie wire or cable tie. Installation is fast and easy. Snap the conduit into QuickLatch. It locks automatically.

Also known as: 018997546159, NM1000, ARLNM1000

Specifications

Material: Plastic
Material: Plastic