Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 2 Inch C

Item #: 0924328

Cat #: LTC200

UPC: 786210789590

$ 17.73 FT
Clearance
Price good while supplies last
Company wide:
55 in stock
Documents & Guides
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings

Overview

Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings

Liquidtight flexible non-metallic conduit type B with a smooth sunlight- and oil-resistant outer jacket, approved for outdoor use.

Also known as: 786210789590, LTC200, THBLTC200

Specifications

Color: Black
Length: 50 ft
Material: PVC
Diameter: 2 in
Type: LFNC-B
Color: Black
Material: PVC
Type: LFNC-B
Length: 50 ft
Diameter: 2 in