Afc 1506g42-01 12-4 Hcf-90 Bn Oe Yw

Item #: 0924313

Cat #: 1506G42-01

UPC: 077680151612

Company wide:
0 in stock
Documents & Guides
AFC 1506G42-01 12-4 HCF-90 BN

Overview

AFC 1506G42-01 12-4 HCF-90 BN

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680151612, 1506G42-01, SPF1506G4201

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4