DUAL SERVICE FURN. FEED COVER BLACK

Item #: 0924304

Cat #: 8814FFCTCBK

UPC: 786564074779

$ 74.05 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
For 881 PVC Floor Box for furniture feed applications. Includes one (1) 3/4" trade size conduit opening and one (1) 1 1/4" trade size conduit opening. Provided with one (1) 3/4" trade size conduit connector and one (1) 1 1/4" trade size conduit connector. CAUTION: Not for use on concrete pours less than 4 1/2" (114mm). Not for use when concrete is the finished floor. Use only for tile, carpet and wood covered floors. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Finish - Black

Overview

For 881 PVC Floor Box for furniture feed applications. Includes one (1) 3/4" trade size conduit opening and one (1) 1 1/4" trade size conduit opening. Provided with one (1) 3/4" trade size conduit connector and one (1) 1 1/4" trade size conduit connector. CAUTION: Not for use on concrete pours less than 4 1/2" (114mm). Not for use when concrete is the finished floor. Use only for tile, carpet and wood covered floors. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Finish - Black
Also known as: 786564074779, 8814FFCTCBK, WMD8814FFCTCBK

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum