*** Discontinued, See item F220-PTH ***

Item #: 0924293
Cat #: D285TH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Photoelectric Smoke Detector with 135° F Heat Sensor, 12 or 24V DC, Wire-In, Size: 4" Diameter, 1.25" Depth, Color: White. For use with 2 or 4-Wire D293 Series Detector Base. *** Discontinued, See item F220-PTH ***

Overview

Photoelectric Smoke Detector with 135° F Heat Sensor, 12 or 24V DC, Wire-In, Size: 4" Diameter, 1.25" Depth, Color: White. For use with 2 or 4-Wire D293 Series Detector Base. *** Discontinued, See item F220-PTH ***
Also known as: D285TH, BOSD285TH

Specifications

Volts DC Range: 24, 12
Mounting: Surface
Depth: 1 1/4 in
Color: White
Diameter: 4 in
Volts DC Range: 24, 12
Depth: 1 1/4 in
Diameter: 4 in
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)