MILB 12124-LC1 LATCH COVER ENCL TYP

Item #: 0924276

Cat #: 12124-LC1

UPC: 784572162617

$ 126.21 EA
Company wide:
0 in stock

Overview

MLB 12124-LC1 N1 HINGED
Also known as: 784572162617, 12124-LC1, MLB12124LC1

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in