GOOSE HEAD ONLY 13W BLACK WARM BL

Item #: 0924175

Cat #: GNLED13YB

UPC: 019813028934

$ 427.56 EA
Company wide:
0 in stock
Documents & Guides
GOOSENECK HEAD ONLY 13W BLACK WARM LED NO SHADE NO ARM

Overview

GOOSENECK HEAD ONLY 13W BLACK WARM LED NO SHADE NO ARM
Also known as: 019813028934, GNLED13YB, RABGNLED13YB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED