FH Class H/R Fuse Block Cover

Item #: 0924154

Cat #: LFH25100FBC

UPC: 079458188691

$ 30.86 EA
Company wide:
0 in stock
Documents & Guides
100A, 250V, Fuse Holder Accessories Class H/R Fuse Block Cover

Overview

100A, 250V, Fuse Holder Accessories Class H/R Fuse Block Cover

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458188691, LFH25100FBC, LFULFH25100FBC

Specifications

Type: Cover
Class: H
Standards: California Proposition 65
Type: Cover
Standards: California Proposition 65
Class: H