MOULD 32MM REBAR TO 120MM

Item #: 0924145

Cat #: RDH58Y6

UPC: 782856668718

Call for price
Company wide:
0 in stock
Documents & Guides
CAD RDH58Y6 MOULD 32MM REBAR

Overview

CAD RDH58Y6 MOULD 32MM REBAR
Also known as: 782856668718, RDH58Y6, CADRDH58Y6

Specifications

Type: Horizontal, Cable to Rebar
Type: Horizontal, Cable to Rebar