5" Rigid Steel 22-1/2° Elbow

Item #: 0924124

Cat #: 5R2212

UPC: 786692003719

$ 1141.86 EA
Company wide:
0 in stock
5 Inch Rigid Steel 22-1/2 Degree Elbow

Overview

5 Inch Rigid Steel 22-1/2 Degree Elbow
Also known as: 786692003719, 5R2212

Specifications

Diameter: 5 in
Material: Steel
Angle: 22 1/2°
Diameter: 5 in
Angle: 22 1/2°
Material: Steel