Scrulug

Item #: 0924093

Cat #: KPA4C

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Burndy; Lug Terminal; Scrulug; Kpa, Straight; Material: High Copper Alloy Body;finish: Tin Plated; Conductor Range (main/primary): 14 Awg Solid - 4 Awg; Stud/bolt Size: 5/16 In; Stud/bolt Hole Size: 1/4 In; Installation Torque: 45 In-lb; Set Screw Type: Slot Robertson; Dimension N: 0.3 In; Length: 1.2 In; Width: 0.5 In; Height: 0.94 In; Tongue Width : 0.5 In; Dimension D: 0.59 In; Dimension K: 0.27 In; Dimension T: 06 In

Overview

Burndy; Lug Terminal; Scrulug; Kpa, Straight; Material: High Copper Alloy Body;finish: Tin Plated; Conductor Range (main/primary): 14 Awg Solid - 4 Awg; Stud/bolt Size: 5/16 In; Stud/bolt Hole Size: 1/4 In; Installation Torque: 45 In-lb; Set Screw Type: Slot Robertson; Dimension N: 0.3 In; Length: 1.2 In; Width: 0.5 In; Height: 0.94 In; Tongue Width : 0.5 In; Dimension D: 0.59 In; Dimension K: 0.27 In; Dimension T: 06 In
Also known as: KPA4C

Specifications

No Specifications Available