FA, Midget 4 A 600 DC PV

Item #: 0923980

Cat #: PVM-4

UPC: 051712369305

$ 100.18 EA
Company wide:
0 in stock
Documents & Guides
4AMP 600V FST ACTING MIDGET FUSE

Overview

4AMP 600V FST ACTING MIDGET FUSE
Also known as: 051712369305, PVM-4, BUSPVM4

Specifications

Type: Solar, Fuse
Amps: 4
Volts DC: 600
Interrupt Rating DC: 50 kA
Type: Solar, Fuse
Volts DC: 600
Amps: 4
Interrupt Rating DC: 50 kA