
MODULAR FUSE HOLDER, MODULAR, INDICATING
Item #: 0923979
Cat #: CHM1DI-48U
UPC: 051712366212
$ 79.83 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series CHM modular fuse holder, 48 Vdc (UL), 48 Vdc (IEC), 30A (UL), 32A (IEC), Modular fuse holder, Single-pole
Overview
Eaton Bussmann series CHM modular fuse holder, 48 Vdc (UL), 48 Vdc (IEC), 30A (UL), 32A (IEC), Modular fuse holder, Single-pole
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Also known as: 051712366212, CHM1DI-48U, BUSCHM1DI48U
Specifications
| Family / Style: | CH |
| Amps: | 32 |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Length: | 38 mm |
| Poles: | 1 |
| Material: | Thermoplastic |
| Diameter: | 10 mm |
| Class: | Midget |
| Interrupt Rating DC: | 100 kA, 120 kA, 200 kA |
| Interrupt Rating AC: | 100 kA, 120 kA, 200 kA |
| Family / Style: | CH |
| Volts DC: | 48 |
| Length: | 38 mm |
| Material: | Thermoplastic |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA, 120 kA, 200 kA |
| Amps: | 32 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Diameter: | 10 mm |
| Interrupt Rating DC: | 100 kA, 120 kA, 200 kA |