75W T4 Halogen Lamp, Clear

Item #: 0923971

Cat #: S4617

UPC: 045923046179

Company wide:
0 in stock
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Double Loop Base; 120 Volt

Overview

75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Double Loop Base; 120 Volt
Also known as: 045923046179, S4617, SATS4617

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 1250
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin Looped (G9)
Color Temperature: 2900 (Warm White)
Lumens: 1250
Volts AC: 120
Dimmable: Yes
Base: 2-Pin Looped (G9)
Color: Clear
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen