Cable Connector, 5 Pole

Item #: 0923952

Cat #: 2TLA020056R1400

UPC: 350024452409

$ 162.41 EA
Company wide:
0 in stock
Documents & Guides
Cable Single Ended 20 Meter Black PVC Jacket with Straight 5 Pole M12 Female Molded Connector, 22 AWG Conductors, Overall Braid Shield

Overview

Cable Single Ended 20 Meter Black PVC Jacket with Straight 5 Pole M12 Female Molded Connector, 22 AWG Conductors, Overall Braid Shield
Also known as: 350024452409, 2TLA020056R1400, ABB2TLA020056R1400

Specifications

Gender: Female
Poles: 5
Gauge: 22 AWG
Gender: Female
Gauge: 22 AWG
Poles: 5