This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
M12 High Visibility Heated Jacket Kit LHeated Jacket, High Visibility, Battery: M12 Lithium, Size: L. Includes: (1) Battery, Charger
Overview
M12 High Visibility Heated Jacket Kit LHeated Jacket, High Visibility, Battery: M12 Lithium, Size: L. Includes: (1) Battery, Charger
Milwaukee® M12™ High Visibility Heated Jacket: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets integrate (3) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas. A 300-denier, wind and water resistant shell keeps weather out while improved insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed. Featuring 3M™ Scotchlite™ reflective striping and a zip-on hood for added jobsite versatility, the Jacket meets ANSI/ISEA 107-2010 Class 3 certification.
Also known as: 045242285761, 2347-L, MIL2347L, RWA INSPEC & DESIGN
Specifications
| Type: | Lithium Battery |
| Volts DC: | 12 |
| Size: | Large |
| Color: | High-Visibility Lime |
| Type: | Lithium Battery |
| Size: | Large |
| Volts DC: | 12 |
| Color: | High-Visibility Lime |