M12 Black Heated Jacket Kit XXXL

Item #: 0923936

Cat #: 2345-3X

UPC: 045242285426

Company wide:
0 in stock
Documents & Guides
Heated Jacket, Black, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Overview

Heated Jacket, Black, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.
Also known as: 045242285426, 2345-3X, MIL23453X

Specifications

Color: Black
Type: Lithium Battery
Volts DC: 12
Size: 3XL
Color: Black
Volts DC: 12
Type: Lithium Battery
Size: 3XL