M12 Camouflage Heated Jacket Kit XXXL

Item #: 0923925

Cat #: 2343-3X

UPC: 045242285273

Company wide:
0 in stock
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Overview

Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.
Also known as: 045242285273, 2343-3X, MIL23433X

Specifications

Color: Camouflage
Type: Lithium Battery
Volts DC: 12
Size: 3XL
Color: Camouflage
Volts DC: 12
Type: Lithium Battery
Size: 3XL