M12 Camouflage Heated Jacket Kit S

Item #: 0923920

Cat #: 2343-S

UPC: 045242285228

Company wide:
0 in stock
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: S. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Overview

Heated Jacket, Camouflage, Battery: M12 Lithium, Size: S. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.
Also known as: 045242285228, 2343-S, MIL2343S

Specifications

Size: Small
Color: Camouflage
Type: Lithium Battery
Volts DC: 12
Size: Small
Type: Lithium Battery
Color: Camouflage
Volts DC: 12